Buy more than* S$200* and get FREE SHIPPING

  • No Float Switch, Compact Type61 F-G  N

No Float Switch, Compact Type61 F-G N 61F-G2N AC100/200

5.00 (4)
Item.#
02481796
Mfr.#
61F-G2N AC100/200
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC2000V 50/60Hz 1min
Current (mA)
(Return) AC0.3 more
Power Consumption
4VA following
Reset Resistance between Electrodes (ohm)(Recommended Value)
About 15 to infinity
Dynamic Resistance between Electrodes (ohm)(Recommended Value)
0 to About 4k
Current between Electrodes
About 1mA or less AC
Weight (g)
410
Ambient Humidity
45 to 85%RH
Lifespan
10 million times or more: Electrical: mechanical 250 000 times or more
Response Time
160ms following: Operating: when returning less than 80ms
Controlled Object, Using Condition
Water purification in general, sewage
Voltage between Electrodes
AC8V
Operating Ambient Temperature (deg C)
-10 to 55
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Cable Length (m)
1k below
Rated Voltage (V)
AC100 / 200 50 / 60Hz shared
Output
AC200V 3A (resistive load)
Outside Dimension (mm)
100x 75x width depth 60 height
Tolerable Voltage Fluctuation
85-110% of the rated voltage
Operating Current (mA)
AC1 below
Wiring Distance Capable
(The value of the case that was used was subjected to a full insulated, 600V 0.75mm 2 a 3-core cable VCT) 1km below: wiring for cable
Compatible Standard
(CSA) CSA C22.2 No 14 File No.: LR95291 (UL) UL508 File No.: E138234
Specification
Full water drought alert. Automatic water supply and drainage
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
With emergency construction!
5
From Japan
On 2017-06-10 15:08:47
Quick correspondence It was saved. Waterproofing with lightning, sending goods directly arrived (for Saturdays and Sundays).
This review is about item#2481787.
Exchange of water switch
5
From Japan
On 2016-07-11 10:59:58
Since the same thing was sold, I bought it immediately. It was cheap and saved.
This review is about item#02481787.
Large aquarium water supply
5
From Japan
On 2015-09-01 20:02:16
It is very nice because it can correspond to 100V, 200V.
This review is about item#02481823.
Drainage control
5
From Japan
On 2014-07-23 13:33:55
Since it is sometimes caught in garbage when floating, I replaced it. It works perfectly. Even with an AC power supply, you can use it with confidence because it stepped down to 8V.
This review is about item#02481823.