Buy more than* S$200* and get FREE SHIPPING

  • No Float Switch, Compact Type61 F-G  N

No Float Switch, Compact Type61 F-G N 61F-G3N AC100/200

5.00 (3)
Item.#
02481805
Mfr.#
61F-G3N AC100/200
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC2000V 50/60Hz 1min
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Cable Length (m)
Below 1k
Rated Voltage (V)
AC100/200 50/60-Hz common use
Output
AC200V 3A (resistance load)
Outside Dimension (mm)
Height 100x width 125x depth 60
Tolerable Voltage Fluctuation
Rated voltage of 85 to 110%
Controlled Object, Using Condition
Common clean water, waste water
Lifespan
electric: 250,000 times or more mechanical: 10 million times or more
Voltage between Electrodes
AC8V
Operating Ambient Temperature (deg C)
-10 - 55
Power Consumption
Below 5.5 VA
Reset Resistance between Electrodes (ohm)(Recommended Value)
About 15 to infinity
Dynamic Resistance between Electrodes (ohm)(Recommended Value)
0 to about 4k
Current between Electrodes
AC about 1 mA or less
Weight (g)
625
Ambient Humidity
45 - 85%RH
Specification
Full water drought alart. Automatic water supply and drainage
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Switch exchange of clean water
5
From Japan
On 2016-07-11 10:59:58
It was immediately purchase because the same thing had been sold. Cheap and was saved.
This review is about item#02481787.
Large aquarium water supply
5
From Japan
On 2015-09-01 20:02:16
It is very nice because it can correspond to 100V, 200V.
This review is about item#02481823.
Drainage control
5
From Japan
On 2014-07-23 13:33:55
Since it is sometimes caught in garbage when floating, I replaced it. It works perfectly. Even with an AC power supply, you can use it with confidence because it stepped down to 8V.
This review is about item#02481823.