Buy more than* S$200* and get FREE SHIPPING

  • No Float Switch, Compact Type61 F-G  N
  • No Float Switch, Compact Type61 F-G  N
  • No Float Switch, Compact Type61 F-G  N
  • No Float Switch, Compact Type61 F-G  N

No Float Switch, Compact Type61 F-G N 61F-GN AC100/200

5.00 (4)
Item.#
02481823
Mfr.#
61F-GN AC100/200
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC2000V 50/60Hz 1min
Operating Ambient Temperature (deg C)
-10 - 55
Power Consumption
Below 3 VA
Reset Resistance between Electrodes (ohm)(Recommended Value)
About 15 to infinity
Dynamic Resistance between Electrodes (ohm)(Recommended Value)
0 to about 4k
Current between Electrodes
AC about 1 mA or less
Weight (g)
315
Controlled Object, Using Condition
Common clean water, waste water
Lifespan
electric: 250,000 times or more mechanical: 10 million times or more
Voltage between Electrodes
AC8V
Ambient Humidity
45 - 85%RH
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Cable Length (m)
Below 1k
Rated Voltage (V)
AC100/200 50/60-Hz common use
Output
AC200V 3A (resistance load)
Outside Dimension (mm)
Height 100x width 50x depth 60
Tolerable Voltage Fluctuation
Rated voltage of 85 to 110%
Specification
Automatic water supply and drainage
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
With emergency construction!
5
From Japan
On 2017-06-10 15:08:47
Quick correspondence It was saved. Waterproofing with lightning, sending goods directly arrived (for Saturdays and Sundays).
This review is about item#2481787.
Exchange of water switch
5
From Japan
On 2016-07-11 10:59:58
Since the same thing was sold, I bought it immediately. It was cheap and saved.
This review is about item#02481787.
Large aquarium water supply
5
From Japan
On 2015-09-01 20:02:16
It is very nice because it can correspond to 100V, 200V.
This review is about item#02481823.
Drainage control
5
From Japan
On 2014-07-23 13:33:55
Since it is sometimes caught in garbage when floating, I replaced it. It works perfectly. Even with an AC power supply, you can use it with confidence because it stepped down to 8V.
This review is about item#02481823.