Buy more than* S$200* and get FREE SHIPPING

  • Floatless Switch, Compact Plug-In Type61 F-GP-N
  • Floatless Switch, Compact Plug-In Type61 F-GP-N
  • Floatless Switch, Compact Plug-In Type61 F-GP-N

Floatless Switch, Compact Plug-In Type61 F-GP-N 61F-GP-N AC100

4.71 (7)
Item.#
02481832
Mfr.#
61F-GP-N AC100
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Voltage
AC2000V 50/60Hz 1min
Outside Dimension (mm)
Height 49.4x width 38x depth 84
Type
For general use
Operating Ambient Temperature (deg C)
-10 - 55
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Current between Electrodes
1 mA or less of AC
Voltage between Electrodes
AC8V
Specification
With LED operation indicator Output ensures independent 2c connection
Response Time
Operation: 80 ms or less 160 ms or less at the time of return
Cable Length (m)
Below 1k (600V0.75mm 3-2fully insulated processing cabtyre cable
Controlled Object, Using Condition
Common clean water, sanitary sewage
Tolerable Voltage Fluctuation
Rated voltage of 85-110%
Ambient Humidity
45 - 85%RH
Weight (g)
With LED operation indicator
Pin Type
11 pins
Reset Resistance between Electrodes (ohm)(Recommended Value)
About 15-infinity
Rated Voltage (V)
AC100 (50/60-Hz common use)
Lifespan
Electrical:More than 100,000 times Mechanical:More than 5 million times
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Insulation resistance and electric strength are the value between power terminal and terminal electrodes, between power terminal and terminal, and between contacts between terminals.
Dynamic Resistance between Electrodes (ohm)(Recommended Value)
0 - about 4k
Output
AC250V 3A (resistance load) AC (inductive load cos phi =0.4) 250 V1A
Standard
CE standard conformity UL/CSA standard certified product