Buy more than* S$200* and get FREE SHIPPING

  • Floatless Switch, Compact Plug-In Type61 F-GP-N

Floatless Switch, Compact Plug-In Type61 F-GP-N 61F-GP-N AC200

4.71 (7)
Item.#
02481841
Mfr.#
61F-GP-N AC200
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Voltage
AC2000V 50/60Hz 1min
Rated Voltage (V)
AC200(50/60Hz common use)
Tolerable Voltage Fluctuation
Rated voltage of 85 to 110%
Ambient Humidity
45 - 85%RH
Weight (g)
About 155
Pin Type
11 pin
Reset Resistance between Electrodes (ohm)(Recommended Value)
About 15 to infinity
Controlled Object, Using Condition
Common clean water, waste water
Lifespan
Electrical: 100,000 times or more Mechanical: 5 million times or more
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Insulation resistance and electric strength are the value between power terminal and terminal electrodes, between power terminal and terminal, and between contacts between terminals.
Dynamic Resistance between Electrodes (ohm)(Recommended Value)
0 to about 4k
Current between Electrodes
AC about 1 mA or less
Voltage between Electrodes
AC8V
Outside Dimension (mm)
Height 49.4x width 38x depth 84
Type
For general use
Operating Ambient Temperature (deg C)
-10 - 55
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Output
AC250V 3A (resistance load) AC250V 1A (inductive load cosphi =0.4)
Standard
CE standard conformity UL/CSA standard certified product
Specification
With LED operation indicator Output ensures independent 2c connection
Response Time
During operation: 80 ms or less During reset: 160ms or less
Cable Length (m)
Below 1k (600V0.75mm2when using 3-core completely insulated cabtire cable)
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Submersible pump operation base parts
5
From Japan
On 2017-09-11 07:44:49
For the manufacturer's goods, there is no problem in quality. It is the same as what you buy at regular price. The outer box was also crushed, there were no stains.
This review is about item#02481841.
It is for replacement.
5
From Japan
On 2017-03-29 18:03:53
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2481841.
New machine construction
5
From Japan
On 2016-05-16 09:07:12
Batch Rewd
This review is about item#38969043.
Water level electrode for starting and stopping automatic operation
5
From Japan
On 2015-03-10 18:21:14
From ordering to arrival is early, since it is a maker item, it can be used with confidence and is saved.
This review is about item#02481832.
Replacement of mechanical parts
5
From Japan
On 2014-07-14 20:09:03
Especially it can be used without problems. It is cheaper than the maker, so we respond quickly so we would like to use other parts as well.
This review is about item#02481841.
It is used for the water level of the raw water tank of the factory.
3
From Japan
On 2013-12-18 17:12:50
I replaced it due to deterioration of years It is used without problems.
This review is about item#02481841.
Used as part of pump control panel
5
From Japan
On 2013-07-24 16:49:02
It is a component of the control board for agricultural water and malfunction occurs when it receives thunder etc. I am thankful that I can use 100V 200V. Since it is part replacement of the existing control panel, it is not so much to be broken, but it is bought, even as a spare part.
This review is about item#02481841.