Buy more than* S$200* and get FREE SHIPPING

  • No Float Switch, Compact Type61 F-G  N

No Float Switch, Compact Type61 F-G N 61F-IN AC100/200

5.00 (4)
Item.#
02481857
Mfr.#
61F-IN AC100/200
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC2000V 50/60Hz 1min
Ambient Humidity
45 to 85%RH
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Cable Length (m)
1k below
Rated Voltage (V)
AC100 / 200 50 / 60Hz shared
Current between Electrodes
About 1mA or less AC
Controlled Object, Using Condition
Water purification in general, sewage
Voltage between Electrodes
AC8V
Tolerable Voltage Fluctuation
85-110% of the rated voltage
Operating Ambient Temperature (deg C)
-10 to 55
Power Consumption
4VA following
Reset Resistance between Electrodes (ohm)(Recommended Value)
About 15 to infinity
Output
AC200V 3A (resistive load)
Weight (g)
410
Lifespan
10 million times or more: Electrical: mechanical 250 000 times or more
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
With emergency construction!
5
From Japan
On 2017-06-10 15:08:47
Quick correspondence It was saved. Waterproofing with lightning, sending goods directly arrived (for Saturdays and Sundays).
This review is about item#2481787.
Exchange of water switch
5
From Japan
On 2016-07-11 10:59:58
Since the same thing was sold, I bought it immediately. It was cheap and saved.
This review is about item#02481787.
Large aquarium water supply
5
From Japan
On 2015-09-01 20:02:16
It is very nice because it can correspond to 100V, 200V.
This review is about item#02481823.
Drainage control
5
From Japan
On 2014-07-23 13:33:55
Since it is sometimes caught in garbage when floating, I replaced it. It works perfectly. Even with an AC power supply, you can use it with confidence because it stepped down to 8V.
This review is about item#02481823.