Buy more than* S$200* and get FREE SHIPPING

  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series

Insulation Lock Tie Ab Series AB 100

4.45 (38)
Item.#
02481954
Mfr.#
AB 100
Package Qty.
1Bag(100PC)
Ship pack of
1
2.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 Nylon
Dimensions C (mm)
3.5
Dimensions B (mm)
4.8
Allowable Temperature (degreeC)
-40 - +85
UL Standards
-
Loop Tension Strength Minimum Value(N[kgf])
80.0(8.16)
Compatible Tool
MK8, MK8-LT, MK3, AIR-SP
Minimum bundling Diameter (mm)
1.0
Dimension T (mm)
1.1
Maximum Bundle Diameter (phi mm)
22
Dimensions D (mm)
4.8
Dimensions A (mm)
2.5
Dimensions L (mm)
100
Type
Standard
Color
Milky white
Customer Reviews
5 star 25
4 star 6
3 star 6
2 star 1
1 star 0
Review Rating: 4.45
38 Customer Reviews
The reviews are automatic translation.
For field work
4
From Japan
On 2017-08-07 18:29:57
It is saved because it is delivered as soon as you place an order. I am happy that there is also 10% off.
This review is about item#2481997.
For field work
3
From Japan
On 2017-07-24 08:41:15
It is appreciated because it will be delivered as soon as you place an order, but since you have to be conscious of free shipping over 3 thousand yen each time, even if you buy it, it is easy to buy if you are free shipping.
This review is about item#08037985.
Seat outdoors
5
From Japan
On 2017-07-04 21:14:21
The price is a bit high, but I expect the effect of long-term use. I am expecting how much I will have, but I expect it.
This review is about item#2482033.
For on-site work
4
From Japan
On 2017-06-23 15:21:24
I can search easily, I am saving because delivery is also earlier than other companies.
This review is about item#2482033.
Machine maintenance
5
From Japan
On 2017-06-08 19:52:58
The mount tie in the machine will not function due to deterioration, and it is used for handling wiring etc.
This review is about item#2481954.
Bundle of control lines
5
From Japan
On 2017-05-15 00:56:28
Stable Hellerman Tighton. It is easy to use. . . . . .
This review is about item#02481954.
It is the head family Inshrock Thailand.
5
From Japan
On 2017-04-10 20:49:24
I always read Inshrook Thai, but it is a trademark. This is the first real insulok Thai. I expect it.
This review is about item#2481954.
In-house LAN maintenance
5
From Japan
On 2017-04-06 14:43:53
I used it to organize a new LAN cable. Although it is a standard, it can be used with confidence.
This review is about item#2482137.
It is used for repair etc.
5
From Japan
On 2017-03-29 17:50:37
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2482015.
For provisional fixation of materials
3
From Japan
On 2017-02-25 07:12:22
Please consider whether the cost can be made a little cheaper.
This review is about item#02482076.