Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie

Black Cable Tie AB 100-W

4.62 (74)
Item.#
02481972
Mfr.#
AB 100-W
Package Qty.
1Bag(100PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimension T (mm)
1.1
Maximum Bundle Diameter (phi mm)
22
Dimensions D (mm)
4.8
Dimensions A (mm)
2.5
Dimensions L (mm)
100
Type
Weather resistant
Minimum bundling Diameter (mm)
1.0
Material
66 Nylon
Dimensions C (mm)
3.5
Dimensions B (mm)
4.8
Allowable Temperature (degreeC)
-40 - +85
UL Standards
-
Loop Tension Strength Minimum Value(N[kgf])
80.0(8.16)
Compatible Tool
MK8, MK8-LT, MK3, AIR-SP
Customer Reviews
5 star 56
4 star 11
3 star 5
2 star 1
1 star 1
Review Rating: 4.62
74 Customer Reviews
The reviews are automatic translation.
To organize harness
5
From Japan
On 2018-06-12 16:24:08
Speaking of the nylon rock band, it is exhausted to Hella Man Tighton !! !
This review is about item#2482024.
To automotive wiring
5
From Japan
On 2018-06-07 23:54:06
I usually use SG made mainly, but Tai Tong is also a trusted and useable brand as well.
This review is about item#2482006.
Used to organize wiring
5
From Japan
On 2018-05-25 14:48:58
I have plenty of cheap so I ordered a lot but I am satisfied! I want to order again as soon as it is gone!
This review is about item#2482024.
Motorcycle, car union to work
5
From Japan
On 2018-05-22 00:47:34
For the neighborhood home center, I was satisfied because I wanted something of this width with only thicker size and thinner size. It is safe since it is made by Hellerman Tighton and weather resistance is not felt by using until now.
This review is about item#02482006.
Automation line equipment Electrical equipment Wire binding
5
From Japan
On 2018-05-13 14:50:39
It is soft and easy to use. It is resistant to deterioration because it is weatherproof. When opening it and becoming hard, if you put a few drops of water You can use it back like the original.
This review is about item#2481972.
Used for fixing the external louver fence
5
From Japan
On 2018-05-09 14:45:12
Weatherproof insulock. Buy with product name, brand name. Use with confidence.
This review is about item#02482085.
Bundling work etc.
5
From Japan
On 2018-04-16 22:01:38
Hellerman Tighton's products are products used at government offices. Excellent weather resistance. There is no problem.
This review is about item#2482146.
Car maintenance
5
From Japan
On 2018-02-21 18:42:31
It is durable and easy to use. The price was attractive and I bought it.
This review is about item#2482006.
Wire bond
4
From Japan
On 2018-02-11 14:26:53
It can be used without problems, although the price is slightly higher, I expect durability.
This review is about item#2481972.
Car maintenance
3
From Japan
On 2018-02-09 14:57:13
The package arrived on the same day and it was very convenient to use.
This review is about item#2482024.