Buy more than* S$200* and get FREE SHIPPING

  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie

Black Cable Tie AB 150-W

4.59 (56)
Item.#
02482006
Mfr.#
AB 150-W
Package Qty.
1Bag(100PC)
Ship pack of
1
5.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions B (mm)
5.9
Allowable Temperature (degreeC)
-40 - +85
UL Standards
Compliant
Loop Tension Strength Minimum Value(N[kgf])
133.3(13.60)
Compatible Tool
MK8, MK8-LT, MK3, AIR-SP
Dimension T (mm)
1.2
Maximum Bundle Diameter (phi mm)
36
Material
66 Nylon
Dimensions D (mm)
6.1
Dimensions A (mm)
3.5
Dimensions L (mm)
152
Type
Weather resistant
Minimum bundling Diameter (mm)
1.0
Dimensions C (mm)
4.4
Customer Reviews
5 star 41
4 star 10
3 star 3
2 star 1
1 star 1
Review Rating: 4.59
56 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-08-17 10:37:22
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#2482146.
Event site
5
From Japan
On 2017-05-18 20:02:39
Very easy to use, it was a very good product. I think that I want to use by all means from now on.
This review is about item#2482024.
Car maintenance
5
From Japan
On 2017-05-17 23:55:32
I like it because the price is reasonable and convenient.
This review is about item#2482024.
Motorcycle car
5
From Japan
On 2017-05-01 14:29:25
It is as usual. Speaking of Insulock, this is it
This review is about item#2482024.
To unify wiring
5
From Japan
On 2017-04-28 15:26:28
Tie wrap is as long as there is a street named Tiedup Band is decided by Tyton It is impossible to buy peace of mind here even if it is made cheap a bit to make it cheap
This review is about item#2481972.
Binding of wiring
5
From Japan
On 2017-04-26 15:54:25
Can be used with confidence in standard products. It will not break down in the board.
This review is about item#2482006.
When installing wiring.
4
From Japan
On 2017-04-26 15:17:11
It is handy for compact wiring. When the long insulock is left, this length is good.
This review is about item#2481972.
Cable and motorcycle wiring process
5
From Japan
On 2017-04-13 16:29:14
Inslock is Tayton. You can use it so stable. It is different from cheap ones. I would like to display it with tax-included price (all items)
This review is about item#2481972.
Fixation of fruit tree seedling support
5
From Japan
On 2017-03-31 12:50:24
I bought it based on the trust of the manufacturer. I expect it for weather resistance, but I think that it is easy to use if there is a little more flexibility
This review is about item#2482024.
Company
5
From Japan
On 2017-02-16 09:34:44
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#2482042.