Buy more than* S$200* and get FREE SHIPPING

  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie

Black Cable Tie AB 200-W

4.60 (62)
Item.#
02482024
Mfr.#
AB 200-W
Package Qty.
1Bag(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions A (mm)
4.6
Dimensions L (mm)
202
Type
Weather resistant
Minimum bundling Diameter (mm)
1.5
Dimensions C (mm)
5.9
Dimensions B (mm)
7.3
Allowable Temperature (degreeC)
-40 - +85
Material
66 Nylon
UL Standards
Compliant
Loop Tension Strength Minimum Value(N[kgf])
225(22.96)
Compatible Tool
MK8, MK8-LT, MK3, AIR-SP
Dimension T (mm)
1.2
Maximum Bundle Diameter (phi mm)
50
Dimensions D (mm)
7.6
Customer Reviews
5 star 46
4 star 10
3 star 4
2 star 1
1 star 1
Review Rating: 4.60
62 Customer Reviews
The reviews are automatic translation.
I use it in various situations
5
From Japan
On 2018-01-16 16:40:34
As for the cable tie, is this manufacturer the best as well? It is safe insulock. Several kinds from short to long are available. It is not a thing to use right now, but it will be necessary when it says a swear.
This review is about item#2482024.
For motorcycles
5
From Japan
On 2017-12-28 23:03:31
Although you can not use it at ease, it can be used safely with reliable insulation.
This review is about item#2482006.
Unity of electrical construction lines
5
From Japan
On 2017-12-22 17:26:01
Since it is black, it is weather resistant and it is pleased that it can be used for many years.
This review is about item#2482024.
Wiring bundle
3
From Japan
On 2017-12-18 14:45:18
I usually bundle from thin wiring to thick wiring. Sometimes as a stop to climb the exhibition
This review is about item#2482042.
Wiring of motorcycle
5
From Japan
On 2017-09-27 14:06:43
At 150 mm, when connecting the frame and wiring, I used it by two without reaching Bimmy, but in this case it will arrive with one, so I think I will order 200 mm from now.
This review is about item#2482024.
Versatile cohesion
5
From Japan
On 2017-08-29 21:15:39
It is economical and I am very happy because it can be reused repeatedly.
This review is about item#2482024.
maintenance
5
From Japan
On 2017-08-17 10:37:22
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#2482146.
Event site
5
From Japan
On 2017-05-18 20:02:39
Very easy to use, it was a very good product. I think that I want to use by all means from now on.
This review is about item#2482024.
Car maintenance
5
From Japan
On 2017-05-17 23:55:32
I like it because the price is reasonable and convenient.
This review is about item#2482024.
Motorcycle car
5
From Japan
On 2017-05-01 14:29:25
It is as usual. Speaking of Insulock, this is it
This review is about item#2482024.