Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series

Insulation Lock Tie Ab Series AB 300

4.50 (42)
Item.#
02482051
Mfr.#
AB 300
Package Qty.
1Bag(100PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 nylon
Maximum Bundle Diameter (phi mm)
80
Dimensions D (mm)
8.8
Dimensions A (mm)
4.8
Dimensions L (mm)
301
Type
Standard
Color
Milky white
Dimension T (mm)
1.5
Dimensions C (mm)
5.0
Dimensions B (mm)
9.0
Allowable Temperature (degreeC)
-40 - +85
UL Standards
Compliant
Loop Tension Strength Minimum Value(N[kgf])
266.7(27.21)
Compatible Tool
MK8, MK3, AIR-SP, MK9, MK9RE-F
Minimum bundling Diameter (mm)
1.5
Customer Reviews
5 star 29
4 star 6
3 star 6
2 star 1
1 star 0
Review Rating: 4.50
42 Customer Reviews
The reviews are automatic translation.
Hot Mott Stadium CM Flag installation work
5
From Japan
On 2018-04-23 14:42:44
It is easy to use with just a good length for eyelet binding to single pipe pipe 48.6 mm
This review is about item#2482051.
Remote control wire binding
5
From Japan
On 2017-12-20 14:43:26
I am useful because the price is cheap. I mainly use 150 and 300.
This review is about item#2481997.
Bundle of wires
5
From Japan
On 2017-11-27 07:58:43
There is no dissatisfaction about the product. I am saved because the number of days from ordering to arrival is short.
This review is about item#02482121.
Electric wiring
5
From Japan
On 2017-10-12 16:02:47
I was looking for it before, but I can thank you for buying it cheaply.
This review is about item#2481954.
For field work
4
From Japan
On 2017-08-07 18:29:57
It is saved because it is delivered as soon as you place an order. I am happy that there is also 10% off.
This review is about item#2481997.
For field work
3
From Japan
On 2017-07-24 08:41:15
It is appreciated because it will be delivered as soon as you place an order, but since you have to be conscious of free shipping over 3 thousand yen each time, even if you buy it, it is easy to buy if you are free shipping.
This review is about item#08037985.
Seat outdoors
5
From Japan
On 2017-07-04 21:14:21
The price is a bit high, but I expect the effect of long-term use. I am expecting how much I will have, but I expect it.
This review is about item#2482033.
For on-site work
4
From Japan
On 2017-06-23 15:21:24
I can search easily, I am saving because delivery is also earlier than other companies.
This review is about item#2482033.
Machine maintenance
5
From Japan
On 2017-06-08 19:52:58
The mount tie in the machine will not function due to deterioration, and it is used for handling wiring etc.
This review is about item#2481954.
Bundle of control lines
5
From Japan
On 2017-05-15 00:56:28
Stable Hellerman Tighton. It is easy to use. . . . . .
This review is about item#02481954.