Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie

Black Cable Tie AB 300-W

4.59 (68)
Item.#
02482067
Mfr.#
AB 300-W
Package Qty.
1Bag(100PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Type
Weather resistant
Minimum bundling Diameter (mm)
1.5
Dimensions C (mm)
5.0
Dimensions B (mm)
9.0
Allowable Temperature (degreeC)
-40 - +85
UL Standards
Compliant
Loop Tension Strength Minimum Value(N[kgf])
266.7(27.21)
Material
66 nylon
Compatible Tool
MK8, MK8-LT, MK3, AIR-SP
Dimension T (mm)
1.5
Maximum Bundle Diameter (phi mm)
80
Dimensions D (mm)
8.8
Dimensions A (mm)
4.8
Dimensions L (mm)
301
Customer Reviews
5 star 50
4 star 11
3 star 5
2 star 1
1 star 1
Review Rating: 4.59
68 Customer Reviews
The reviews are automatic translation.
Bundling work etc.
5
From Japan
On 2018-04-16 22:01:38
Hellerman Tighton's products are products used at government offices. Excellent weather resistance. There is no problem.
This review is about item#2482146.
Car maintenance
5
From Japan
On 2018-02-21 18:42:31
It is durable and easy to use. The price was attractive and I bought it.
This review is about item#2482006.
Wire bond
4
From Japan
On 2018-02-11 14:26:53
It can be used without problems, although the price is slightly higher, I expect durability.
This review is about item#2481972.
Car maintenance
3
From Japan
On 2018-02-09 14:57:13
The package arrived on the same day and it was very convenient to use.
This review is about item#2482024.
For prototype
5
From Japan
On 2018-02-09 14:55:21
We are using it without problems. Nothing in particular.
This review is about item#2482006.
Supports for wiring
5
From Japan
On 2018-02-02 16:49:45
There was nothing in the product with the product we used before.
This review is about item#2482067.
I use it in various situations
5
From Japan
On 2018-01-16 16:40:34
As for the cable tie, is this manufacturer the best as well? It is safe insulock. Several kinds from short to long are available. It is not a thing to use right now, but it will be necessary when it says a swear.
This review is about item#2482024.
For motorcycles
5
From Japan
On 2017-12-28 23:03:31
Although you can not use it at ease, it can be used safely with reliable insulation.
This review is about item#2482006.
Unity of electrical construction lines
5
From Japan
On 2017-12-22 17:26:01
Since it is black, it is weather resistant and it is pleased that it can be used for many years.
This review is about item#2482024.
Wiring bundle
3
From Japan
On 2017-12-18 14:45:18
I usually bundle from thin wiring to thick wiring. Sometimes as a stop to climb the exhibition
This review is about item#2482042.