Buy more than* S$200* and get FREE SHIPPING

  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie

Black Cable Tie AB 350-W

4.60 (58)
Item.#
02482085
Mfr.#
AB 350-W
Package Qty.
1Bag(50PC)
Ship pack of
1
19.75 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Color
Black
Loop Tension Strength Minimum Value(N[kgf])
533.4(54.43)
Compatible Tool
MK9, MK11
Dimension T (mm)
1.8
Maximum Bundle Diameter (phi mm)
100
Dimensions D (mm)
13.0
Dimensions A (mm)
7.5
Dimensions L (mm)
382
Material
66 Nylon
Type
Weather resistant
Minimum bundling Diameter (mm)
3.0
Dimensions C (mm)
6.5
Dimensions B (mm)
10.8
Allowable Temperature (degreeC)
-40 - +85
UL Standards
Compliant
Customer Reviews
5 star 43
4 star 10
3 star 3
2 star 1
1 star 1
Review Rating: 4.60
58 Customer Reviews
The reviews are automatic translation.
Wiring of motorcycle
5
From Japan
On 2017-09-27 14:06:43
At 150 mm, when connecting the frame and wiring, I used it by two without reaching Bimmy, but in this case it will arrive with one, so I think I will order 200 mm from now.
This review is about item#2482024.
Versatile cohesion
5
From Japan
On 2017-08-29 21:15:39
It is economical and I am very happy because it can be reused repeatedly.
This review is about item#2482024.
maintenance
5
From Japan
On 2017-08-17 10:37:22
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#2482146.
Event site
5
From Japan
On 2017-05-18 20:02:39
Very easy to use, it was a very good product. I think that I want to use by all means from now on.
This review is about item#2482024.
Car maintenance
5
From Japan
On 2017-05-17 23:55:32
I like it because the price is reasonable and convenient.
This review is about item#2482024.
Motorcycle car
5
From Japan
On 2017-05-01 14:29:25
It is as usual. Speaking of Insulock, this is it
This review is about item#2482024.
To unify wiring
5
From Japan
On 2017-04-28 15:26:28
Tie wrap is as long as there is a street named Tiedup Band is decided by Tyton It is impossible to buy peace of mind here even if it is made cheap a bit to make it cheap
This review is about item#2481972.
Binding of wiring
5
From Japan
On 2017-04-26 15:54:25
Can be used with confidence in standard products. It will not break down in the board.
This review is about item#2482006.
When installing wiring.
4
From Japan
On 2017-04-26 15:17:11
It is handy for compact wiring. When the long insulock is left, this length is good.
This review is about item#2481972.
Cable and motorcycle wiring process
5
From Japan
On 2017-04-13 16:29:14
Inslock is Tayton. You can use it so stable. It is different from cheap ones. I would like to display it with tax-included price (all items)
This review is about item#2481972.