Buy more than* S$200* and get FREE SHIPPING

  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie
  • Black Cable Tie

Black Cable Tie AB 380-W

4.58 (66)
Item.#
02482103
Mfr.#
AB 380-W
Package Qty.
1Bag(100PC)
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Allowable Temperature (degreeC)
-40 - +85
UL Standards
Compliant
Loop Tension Strength Minimum Value(N[kgf])
222.3(22.68)
Compatible Tool
MK8, MK3, AIR-SP, MK9, MK9RE-F
Dimension T (mm)
1.5
Maximum Bundle Diameter (phi mm)
105
Dimensions D (mm)
8.8
Material
66 Nylon
Dimensions A (mm)
4.8
Dimensions L (mm)
383
Type
Weather resistant
Minimum bundling Diameter (mm)
2.5
Dimensions C (mm)
6.0
Dimensions B (mm)
8.5
Customer Reviews
5 star 48
4 star 11
3 star 5
2 star 1
1 star 1
Review Rating: 4.58
66 Customer Reviews
The reviews are automatic translation.
Wire bond
4
From Japan
On 2018-02-11 14:26:53
It can be used without problems, although the price is slightly higher, I expect durability.
This review is about item#2481972.
Car maintenance
3
From Japan
On 2018-02-09 14:57:13
The package arrived on the same day and it was very convenient to use.
This review is about item#2482024.
For prototype
5
From Japan
On 2018-02-09 14:55:21
We are using it without problems. Nothing in particular.
This review is about item#2482006.
Supports for wiring
5
From Japan
On 2018-02-02 16:49:45
There was nothing in the product with the product we used before.
This review is about item#2482067.
I use it in various situations
5
From Japan
On 2018-01-16 16:40:34
As for the cable tie, is this manufacturer the best as well? It is safe insulock. Several kinds from short to long are available. It is not a thing to use right now, but it will be necessary when it says a swear.
This review is about item#2482024.
For motorcycles
5
From Japan
On 2017-12-28 23:03:31
Although you can not use it at ease, it can be used safely with reliable insulation.
This review is about item#2482006.
Unity of electrical construction lines
5
From Japan
On 2017-12-22 17:26:01
Since it is black, it is weather resistant and it is pleased that it can be used for many years.
This review is about item#2482024.
Wiring bundle
3
From Japan
On 2017-12-18 14:45:18
I usually bundle from thin wiring to thick wiring. Sometimes as a stop to climb the exhibition
This review is about item#2482042.
Wiring of motorcycle
5
From Japan
On 2017-09-27 14:06:43
At 150 mm, when connecting the frame and wiring, I used it by two without reaching Bimmy, but in this case it will arrive with one, so I think I will order 200 mm from now.
This review is about item#2482024.
Versatile cohesion
5
From Japan
On 2017-08-29 21:15:39
It is economical and I am very happy because it can be reused repeatedly.
This review is about item#2482024.