Buy more than* S$200* and get FREE SHIPPING

  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series
  • Insulation Lock Tie Ab Series

Insulation Lock Tie Ab Series AB 80

4.50 (36)
Item.#
02482121
Mfr.#
AB 80
Package Qty.
1Bag(1000PC)
Ship pack of
1
15.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 nylon
Color
Milky white
Dimension T (mm)
1.0
Maximum Bundle Diameter (phi mm)
16
Dimensions D (mm)
4.2
Dimensions A (mm)
2.2
Dimensions L (mm)
80
Type
Standard
Compatible Tool
MK8, MK8-LT, MK3, AIR-SP
Minimum bundling Diameter (mm)
1.0
Dimensions C (mm)
3.2
Dimensions B (mm)
4.4
Allowable Temperature (degreeC)
-40 - +85
UL Standards
-
Loop Tension Strength Minimum Value(N[kgf])
80.0(8.16)
Customer Reviews
5 star 25
4 star 5
3 star 5
2 star 1
1 star 0
Review Rating: 4.50
36 Customer Reviews
The reviews are automatic translation.
Seat outdoors
5
From Japan
On 2017-07-04 21:14:21
The price is a bit high, but I expect the effect of long-term use. I am expecting how much I will have, but I expect it.
This review is about item#2482033.
For on-site work
4
From Japan
On 2017-06-23 15:21:24
I can search easily, I am saving because delivery is also earlier than other companies.
This review is about item#2482033.
Machine maintenance
5
From Japan
On 2017-06-08 19:52:58
The mount tie in the machine will not function due to deterioration, and it is used for handling wiring etc.
This review is about item#2481954.
Bundle of control lines
5
From Japan
On 2017-05-15 00:56:28
Stable Hellerman Tighton. It is easy to use. . . . . .
This review is about item#02481954.
It is the head family Inshrock Thailand.
5
From Japan
On 2017-04-10 20:49:24
I always read Inshrook Thai, but it is a trademark. This is the first real insulok Thai. I expect it.
This review is about item#2481954.
In-house LAN maintenance
5
From Japan
On 2017-04-06 14:43:53
I used it to organize a new LAN cable. Although it is a standard, it can be used with confidence.
This review is about item#2482137.
It is used for repair etc.
5
From Japan
On 2017-03-29 17:50:37
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2482015.
For provisional fixation of materials
3
From Japan
On 2017-02-25 07:12:22
Please consider whether the cost can be made a little cheaper.
This review is about item#02482076.
When you make things
5
From Japan
On 2017-02-08 17:40:14
It is satisfactory because it is a manufacturer and the strength is strong, but it is appreciated if the price drops a little more.
This review is about item#2482033.
For field work
4
From Japan
On 2017-02-08 10:44:27
It will be able to search quickly, it is cheaper than other companies, so it arrives soon, so it is appreciated.
This review is about item#2482015.