Buy more than* S$200* and get FREE SHIPPING

  • Mounting Hole Plug, Accessory

Mounting Hole Plug, Accessory AL-BM6

by IDEC
5.00 (1)
Item.#
02484036
Mfr.#
AL-BM6
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Compatible Panel Thickness (mm)
0.5 to 6
Mounting Hole Diameter (phi mm)
16
Type
Metal
Protection Structure
IP65
Tightening Torque (N ? m)
0.1 to 0.29
Compatible Unit Model
L6,H6,A6,AP
Purpose
It is used in order to fill the attachment hole with space panel cutout.
Material
Plug body: metal (die-cast) lock nut: plastic (polyacetal)
Packing: nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clog holes
5
From Japan
On 2013-06-06 22:39:24
I tried it a lot, but this was the best fit.
This review is about item#08487044.