Buy more than* S$200* and get FREE SHIPPING

  • Switch Guard, Accessory

Switch Guard, Accessory AL-K2

by IDEC
5.00 (1)
Item.#
02484167
Mfr.#
AL-K2
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Body
A2 Series
Material
-
Protection Structure
IP40
Compatible
Round, square unit for positive
Description
Malfunction prevention push button switch, the illuminated push button switch
Type
90 degree opening and closing type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Elevator emergency button We use it to prevent misoperation.
5
From Japan
On 2017-06-02 17:49:35
Elevator emergency button We use it to prevent misoperation. Misoperation has drastically decreased after installation.
This review is about item#2492454.