|
Switch Guard, Accessory AL-KH6S
(1)
- Item.#
- 02484194
- Mfr.#
- AL-KH6S
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Compatible Body
- A6 series
- Protection Structure
- IP40
- Material
- Guard: polyacetal
Cover: polyalylate
- Compatible
- For long square-shaped units
- Type
- 180-degree opening-and-closing spring turn type
|
Customers Who Viewed This Item Also Viewed
<<
NKK SWITCHES (Nippon Kaiheiki Kogyou)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Elevator emergency button We use it to prevent misoperation.
From Japan
On 2017-06-02 17:49:35
Elevator emergency button We use it to prevent misoperation. Misoperation has drastically decreased after installation.
Customers Who Bought This Item Also Bought