Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phi 16 A6 Series Selector Switch, AS6H Square Type

Phi 16 A6 Series Selector Switch, AS6H Square Type AS6H-2Y1

by IDEC
Item.#
02486355
Mfr.#
AS6H-2Y1
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
16
Number of Notches
2
Contact Arrangement
1c
Protection Structure
IP40
Shape
Length square
Opreration Method
Each position Stationary
Notch Angle (Degree)
90
Series
A6 series
Number of Contacts
1 contact