Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi16 A6 Series Selector Switch, As6M Type/Round
  • phi16 A6 Series Selector Switch, As6M Type/Round
  • phi16 A6 Series Selector Switch, As6M Type/Round

phi16 A6 Series Selector Switch, As6M Type/Round AS6M-3Y2

by IDEC
Item.#
02486364
Mfr.#
AS6M-3Y2
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Notch Angle (Degree)
45
Series
A6 series
Number of Contacts
Two points of contact
Mounting Hole Diameter (phi mm)
16.2
Number of Notches
3
Contact Arrangement
2c
Protection Structure
IP40
Shape
Round shape
Opreration Method
Stop types for every position