Buy more than* S$200* and get FREE SHIPPING

  • Lenses, phi 30 Series Maintenance Parts

Lenses, phi 30 Series Maintenance Parts AVN3B-R

by IDEC
5.00 (1)
Item.#
02486872
Mfr.#
AVN3B-R
Package Qty.
1PC
Ship pack of
1
7.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Diameter (phi mm)
40
Shape
phi40 For Push-lock turn-reset
Compatible Body
phi30 series, phi30 zinc die-cast made series
Height (mm)
18.5
Color
Red
Material
AS resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2017-01-23 11:29:37
And affordable size not too small not too large to enhance the versatility I like it
This review is about item#2486872.