Buy more than* S$200* and get FREE SHIPPING

  • phi30 Electromagnetic Buzzer

phi30 Electromagnetic Buzzer AZ11N

by IDEC
5.00 (1)
Item.#
02486967
Mfr.#
AZ11N
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
(No freezing) -10 to +40
Sound Pressure
90dB
Protection Structure
IP65
Material
Iron casting
Rated Voltage (V)
AC110 50/60Hz
Power Consumption (VA)
8.5
Insulation Resistance (Mohm)
100
Withstand Voltage
Non-live parts between the AC2000V · 1 minute live parts
Weight (g)
350
Buzzing Time Rating
10 consecutive minutes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Buzzer for security devices
5
From Japan
On 2015-06-26 16:08:19
Waterproof buzzer which can be used outdoors was hard to find and was struggling.
This review is about item#02486967.