Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi30 Electromagnetic Buzzer

phi30 Electromagnetic Buzzer AZ12N

by IDEC
5.00 (1)
Item.#
02486976
Mfr.#
AZ12N
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
(No freezing) -10 to +40
Sound Pressure
90dB
Protection Structure
IP65
Material
Iron casting
Rated Voltage (V)
AC220 50/60Hz
Power Consumption (VA)
8.5
Insulation Resistance (Mohm)
100
Withstand Voltage
Non-live parts between the AC2000V · 1 minute live parts
Weight (g)
350
Buzzing Time Rating
5 consecutive minutes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Buzzer for security devices
5
From Japan
On 2015-06-26 16:08:19
Waterproof buzzer which can be used outdoors was hard to find and was struggling.
This review is about item#02486967.