Buy more than* S$200* and get FREE SHIPPING

  • DIN Rail
  • DIN Rail
  • DIN Rail
  • DIN Rail

DIN Rail BAA1000

by IDEC
4.67 (6)
Item.#
02486994
Mfr.#
BAA1000
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (mm)
1000
Weight (g)
200
Material
Aluminum
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Distribution base branch base
5
From Japan
On 2017-02-08 01:22:07
Workability · It was able to be constructed without problems especially on the product.
This review is about item#02486994.
Installation of idec relay
5
From Japan
On 2017-01-30 14:53:32
The relay is also securely secured, it can be used with confidence.
This review is about item#2486994.
Electric wiring
5
From Japan
On 2016-07-29 18:51:57
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#02486994.
Used to install power supply with relay
3
From Japan
On 2015-10-13 20:34:21
It was a perfect hole system to stop the necessary screws, so we selected this. Although there is no problem as a product, there is not a good place or a bad place but it is normal. It's just a DIN reel so ....
This review is about item#02486994.
Installation of equipment at the event
5
From Japan
On 2015-02-12 20:52:13
Was good!
This review is about item#02486994.
Mounting the terminal block
5
From Japan
On 2013-08-11 00:03:26
High accuracy is also good so it is highly reliable
This review is about item#02486994.