Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Terminal Block BD Series , Fixed Terminal Block Type

Terminal Block BD Series , Fixed Terminal Block Type BD7-MB10

by IDEC
4.00 (5)
Item.#
02487003
Mfr.#
BD7-MB10
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Dimensions
M3
Flowing Current (A)
14
Rated Compatible Wire
1.25mm2(2mm2max.)
Withstand Voltage
AC2500V 1 minute
Description
10-pole self-up
Insulation Resistance (Mohm)
100 or more
Pitch between Terminals (mm)
7
Terminal Type
Fixed terminal block
Rated Insulation Voltage (V)
250
Number of Poles
2 - 40
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Connection between solar panel and charger controller Other diode connection
4
From Japan
On 2018-01-11 16:31:35
The number of terminals was enough, but I wanted the interval a little wider. It is a part that can be securely tightened and secure.
This review is about item#2487012.
For wiring connection
3
From Japan
On 2017-04-07 08:04:28
Model number is a little confusing and I made a mistake when purchasing additional. There was no problem with the product.
This review is about item#02487082.
Wiring work
5
From Japan
On 2016-05-07 09:33:46
Usability was good.
This review is about item#59966812.
Assembling the relay board
5
From Japan
On 2015-10-13 12:10:07
It was very easy to use
This review is about item#59966916.
Used as a terminal block for wiring inside equipment
3
From Japan
On 2015-05-07 12:01:57
Terminal covers are hard, so it is very hard to remove / attach them. A more soft one is easier to use.
This review is about item#02487003.