Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block BD Series , Fixed Terminal Block Type

Terminal Block BD Series , Fixed Terminal Block Type BD7-MB2

by IDEC
4.00 (5)
Item.#
02487037
Mfr.#
BD7-MB2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
250
Number of Poles
2 to 40
Screw Dimensions
M3
Flowing Current (A)
14
Rated Compatible Wire
1.25mm2(2mm2max.)
Withstand Voltage
AC2500V · 1 minute
Insulation Resistance (Mohm)
More than 100
Pitch between Terminals (mm)
7
Terminal Type
Fixed terminal block
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Connection between solar panel and charger controller Other diode connection
4
From Japan
On 2018-01-11 16:31:35
The number of terminals was enough, but I wanted the interval a little wider. It is a part that can be securely tightened and secure.
This review is about item#2487012.
For wiring connection
3
From Japan
On 2017-04-07 08:04:28
Model number is a little confusing and I made a mistake when purchasing additional. There was no problem with the product.
This review is about item#02487082.
Wiring work
5
From Japan
On 2016-05-07 09:33:46
Usability was good.
This review is about item#59966812.
Assembling the relay board
5
From Japan
On 2015-10-13 12:10:07
It was very easy to use
This review is about item#59966916.
Used as a terminal block for wiring inside equipment
3
From Japan
On 2015-05-07 12:01:57
Terminal covers are hard, so it is very hard to remove / attach them. A more soft one is easier to use.
This review is about item#02487003.