Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block
  • Terminal Block
  • Terminal Block

Terminal Block BN100W

by IDEC
5.00 (1)
Item.#
02487107
Mfr.#
BN100W
Package Qty.
1PC
Ship pack of
1
4.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pitch between Terminals (mm)
26
Terminal Type
Screw tightening type 132A type
Rated Insulation Voltage (V)
600
Number of Poles
1
Screw Dimensions
M8
Flowing Current (A)
132
Rated Compatible Wire
38mm2
Withstand Voltage
AC2500V · 1 minute
Insulation Resistance (Mohm)
More than 100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:12:15
Since it is a manufacturer goods in quality no problem. Since than buying in the trading company the price can buy a few, but is enhanced I appreciate it
This review is about item#02487107.