Buy more than* S$200* and get FREE SHIPPING

  • BN-W Series Block Terminal Self Rise Type
  • BN-W Series Block Terminal Self Rise Type
  • BN-W Series Block Terminal Self Rise Type

BN-W Series Block Terminal Self Rise Type BN15MW

by IDEC
4.67 (6)
Item.#
02487152
Mfr.#
BN15MW
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Compatible Wire
1.25mm2(2mm2)
Insulation Resistance (Mohm)
More than 100
Pitch between Terminals (mm)
8
Terminal Type
Self rise type 16A type
Rated Insulation Voltage (V)
600
Withstand Voltage
AC2500 V 1 minute
Screw Dimensions
M3
Flowing Current (A)
16
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
control panel
5
From Japan
On 2017-02-14 17:39:46
It is saved to flow MAX 30 A / 3.5 sq with this size, and screws are also very easy to use 4 mm.
This review is about item#2487143.
Connection of distribution line
4
From Japan
On 2017-02-08 01:42:10
Workability · It was able to be installed and installed without problems especially on products.
This review is about item#02487161.
wiring
5
From Japan
On 2015-02-03 16:59:02
Because it is occasionally used, selling one is convenient. However, when ordering 30 sizes for 2 sizes, sorting is troublesome because I'm packing everything in one bag and sending it.
This review is about item#02487116.
Connection of electric wire in control panel
5
From Japan
On 2013-04-22 15:12:14
Since it is a unit, it has become useless stock
This review is about item#02487143.
Automatic control unit
5
From Japan
On 2011-08-29 10:41:27
Purchase for 1 box (50P) purchase It is 1.3 times as much as the electric material shop that I purchased always, but a sudden job entered and it was shipped the same day so purchase arrived in the bag as soon as it arrived on the day before safely, so trouble with opening I think that it is good even for 1 box unit or 10P unit where bags garbage took
This review is about item#02487116.
In the control panel
4
From Japan
On 2009-10-15 11:56:24
Easy to use and easy to obtain
This review is about item#02487116.