Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block

Terminal Block BN200BW2

by IDEC
5.00 (1)
Item.#
02487177
Mfr.#
BN200BW2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminal Type
Screw tightening type 240A type
Rated Insulation Voltage (V)
600
Number of Poles
2
Screw Dimensions
M10
Flowing Current (A)
240
Rated Compatible Wire
100mm2
Withstand Voltage
AC2500V · 1 minute
Insulation Resistance (Mohm)
More than 100
Pitch between Terminals (mm)
37
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:12:15
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#02487107.