Terminal Block BN200BW3
(1)
Item.#
02487195
Mfr.#
BN200BW3
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100
Pitch between Terminals (mm)
37
Terminal Type
Screw tightening type 240A type
Rated Insulation Voltage (V)
600
Number of Poles
3
Screw Dimensions
M10
Flowing Current (A)
240
Rated Compatible Wire
100mm2
Withstand Voltage
AC2500V · 1 minute
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
From Japan
On 2016-07-29 17:12:15
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
Customers Who Bought This Item Also Bought
Top