Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block

Terminal Block BN300BW2

by IDEC
5.00 (1)
Item.#
02487231
Mfr.#
BN300BW2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100
Pitch between Terminals (mm)
44
Terminal Type
Screw tightening type 310A type
Rated Insulation Voltage (V)
600
Number of Poles
2
Screw Dimensions
M10
Flowing Current (A)
310
Rated Compatible Wire
150mm2
Withstand Voltage
AC2500V · 1 minute
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:12:15
Since it is a manufacturer goods in quality no problem. Since than buying in the trading company the price can buy a few, but is enhanced I appreciate it
This review is about item#02487107.