Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block

Terminal Block BN300BW4

by IDEC
5.00 (1)
Item.#
02487274
Mfr.#
BN300BW4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.92 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
4
Screw Dimensions
M10
Flowing Current (A)
310
Rated Compatible Wire
150mm2
Withstand Voltage
AC2500V · 1 minute
Insulation Resistance (Mohm)
More than 100
Pitch between Terminals (mm)
44
Terminal Type
Screw tightening type 310A type
Rated Insulation Voltage (V)
600
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:12:15
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#02487107.