Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block

Terminal Block BN300NW3

by IDEC
5.00 (1)
Item.#
02487292
Mfr.#
BN300NW3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pitch between Terminals (mm)
44
Terminal Type
Stud type 240A type
Rated Insulation Voltage (V)
600
Number of Poles
3
Screw Dimensions
M10
Flowing Current (A)
310
Rated Compatible Wire
150mm2
Withstand Voltage
AC2500V · 1 minute
Insulation Resistance (Mohm)
More than 100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:12:15
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#02487107.