Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Terminal Block

Terminal Block BN400NW4

by IDEC
5.00 (1)
Item.#
02487387
Mfr.#
BN400NW4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
64.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
4
Insulation Resistance (Mohm)
More than 100
Flowing Current (A)
370
Rated Compatible Wire
200mm2
Withstand Voltage
AC2500V · 1 minute
Terminal screw pitch
62mm
Screw Dimensions
M12
Terminal Type
Stud type 370A
Rated Insulation Voltage (V)
600
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:12:15
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#02487107.