Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block
  • Terminal Block
  • Terminal Block

Terminal Block BN75W

by IDEC
5.00 (1)
Item.#
02487441
Mfr.#
BN75W
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Dimensions
M6
Flowing Current (A)
94
Rated Compatible Wire
22mm2
Withstand Voltage
AC2500V · 1 minute
Insulation Resistance (Mohm)
More than 100
Pitch between Terminals (mm)
20
Terminal Type
Screw tightening type 94A type
Rated Insulation Voltage (V)
600
Number of Poles
1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:12:15
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#02487107.