Buy more than* S$200* and get FREE SHIPPING

  • 2-Stage Terminal Blocks
  • 2-Stage Terminal Blocks
  • 2-Stage Terminal Blocks

2-Stage Terminal Blocks BND15W

by IDEC
5.00 (2)
Item.#
02487527
Mfr.#
BND15W
Package Qty.
1PC
Ship pack of
1
1.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
8
Screw Dimensions
M3
Flowing Current (A)
16
Rated Compatible Wire
1.25mm2(2mm2max.)
Rated Insulation Voltage (V)
600
Insulation Resistance (Mohm)
100 or more
Pitch between Terminals (mm)
8
Terminal Type
Self rise type 16A type
Withstand Voltage
AC2500V / 1 minute
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:19:23
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#02487527.
Renewal of old equipment
5
From Japan
On 2016-04-14 11:04:20
Along with the renewal of electrical equipment, it was used to compensate for the increase in the number of terminals to the current space as the sensor etc. were expanded. Although I can not deny the difficulty of wiring on the lower stage, I think that reduction of "difficulty to do" can be achieved by considering the arrangement of DIN rail. It is inconvenient that the terminal block end is not in common with the one with the size and it is improved even if it is combined with the correct terminal block end and it is pushed out to the outside when tightening the terminal screw.
This review is about item#40164284.