Buy more than* S$200* and get FREE SHIPPING

  • 2-Stage Terminal Blocks
  • 2-Stage Terminal Blocks
  • 2-Stage Terminal Blocks

2-Stage Terminal Blocks BNDH15W

by IDEC
Item.#
02487545
Mfr.#
BNDH15W
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Dimensions
M3
Flowing Current (A)
16
Rated Compatible Wire
1.25mm2(2mm2max.)
Withstand Voltage
AC2500V / 1 minute
Insulation Resistance (Mohm)
100 or more
Pitch between Terminals (mm)
8
Terminal Type
Self rise type 16A type
Rated Insulation Voltage (V)
600
Thickness (mm)
8