Buy more than* S$200* and get FREE SHIPPING

  • BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type
  • BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type
  • BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type
  • BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type
  • BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type

BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type BNH10W

by IDEC
4.25 (4)
Item.#
02487633
Mfr.#
BNH10W
Package Qty.
1PC
Ship pack of
1
0.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pitch between Terminals (mm)
7
Rated Compatible Wire
1.25mm2
Operating Ambient Temperature (deg C)
-25 to +55 (however, no freezing)
Terminal Screws
M3
Rated Current (A)
JIS RATINGS: 16 UL / CSA RATING: 15 EN RATING: 16
Tightening Torque (N ? m)
Terminal screw (recommendation): 0.6-1.0
Rated Insulation Voltage (V)
600
Flowing Current (A)
16
Withstand Voltage
AC2500V / 1 minute
Insulation Resistance (Mohm)
100 or more
Terminal Type
TDT touchdown structure 16A type
Material
BODY / MODIFIED PPE RESIN, CONDUCTIVE ELECTRICAL FITTINGS / BRASS (NICKEL PLATED), TERMINAL SCREW / STEEL (ZINC chrome plating)
Relative Humidity
45 to 85% (however, no condensation)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Installation of control panel
5
From Japan
On 2016-03-01 02:08:49
The terminal block of I-DEC is also easy to use as it is easy to build accessories, so the work gets faster.
This review is about item#08555513.
Control equipment wiring
2
From Japan
On 2014-09-08 13:14:36
It is better if you pack 50 pack items. With bulk sale only, when using in large quantities, it is difficult to remove from packaging.
This review is about item#02487633.
Connection of power supply terminal block
5
From Japan
On 2013-08-11 00:02:09
It's easy to use
This review is about item#02487685.
Replace with terminal block with rust
5
From Japan
On 2013-08-04 19:23:01
The price is reasonable and easy to buy.
This review is about item#02487667.