Buy more than* S$200* and get FREE SHIPPING

  • Pvc Mark Sheets

Pvc Mark Sheets BNM725

by IDEC
4.50 (2)
Item.#
02487807
Mfr.#
BNM725
Package Qty.
1PC
Ship pack of
1
21.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
0.5
Specification
Fiber sheet (rough surface)
Length (m)
25
Width (mm)
9.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production of the control panel
4
From Japan
On 2015-02-10 21:29:51
Easy-to-use, such as hardness.
This review is about item#08487297.
Automatic control device
5
From Japan
On 2011-08-29 10:35:27
Although about 200 yen higher than Denzaiya you are always purchased Purchase because it was shipped on the day it contains the steep work It was in time to reach safely the day before
This review is about item#08487297.