Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Contact Block, Spare Part

Contact Block, Spare Part BST001

by IDEC
5.00 (1)
Item.#
02487913
Mfr.#
BST001
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contacts
1b(NC)
Compatible Body
phi30 Series
Target Model
Push-lock, turn-reset type push-turn locking type LED illuminated pushbutton switch LED illuminated selector switch incandescent illuminated selector switch phi30 zinc die-cast control unit for all models
Color
Bridging piece holder: red
Caution
Products number starting with HW-C is a product before mounting SS terminal. Products number starting with HW-G is a product after mounting SS terminal. Controller unit is same, but outer dia is different.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-16 14:36:01
I bought it for replacing the electric contact of the sewing machine I used for 26 years. It was nice to have burned contacts after long use. The price is reasonable and good.
This review is about item#2487904.