Buy more than* S$200* and get FREE SHIPPING

  • Connector for Photo Micro Sensor EE-[]
  • Connector for Photo Micro Sensor EE-[]
  • Connector for Photo Micro Sensor EE-[]

Connector for Photo Micro Sensor EE-[] EE-1001

Item.#
02489487
Mfr.#
EE-1001
Package Qty.
1Box(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (m)
-
Lock
Not available
Insertion Force
50N or less
Materials (contact)
Phosphor bronze (solder plating treatment)
Material (Housing)
Polybutylene terephthalate
Type
Connector
Ambient Temperature (Degree C)
-10 - +75
Contact Resistance (mohm)
15 or less (less than DC100V)
Compatible
FORM EE-SX67 [] (A, P, R) FORM EE-SX47 [], SHAPE EE-SY67 [], SHAPE EE-SPY31 [] / 41 [], FORM EE-SPX303/403 AND FORM EE-SPW311/411