Buy more than* S$200* and get FREE SHIPPING

  • Connectorcode With Ee for Photograph Microsensors
  • Connectorcode With Ee for Photograph Microsensors
  • Connectorcode With Ee for Photograph Microsensors

Connectorcode With Ee for Photograph Microsensors EE-1006 2M

Item.#
02489523
Mfr.#
EE-1006 2M
Package Qty.
1Box(10PC)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Housing)
Polybutylene terephthalate
Lock Strength
-
Type
Connector with Cable
Ambient Temperature (Degree C)
-10 to +60
Materials (contact)
Phosphor bronze (solder plating process)
Compatible
Form EE-SX67 □ (A, P, R), form EE-SX47 □, form EE-SY67 □, form EE-SPY31 □ / 41 □, form EE-SPX303 / 403, form EE-SPW311 / 411
Insertion Force
50N following
Cord Length (m)
2
Insertion-extraction Durability
-
Lock
Nothing
Extraction Force (N)(Housing Holding Power)
More than 20
Contact Resistance (mohm)
10 or less (at DC100V below)