Buy more than* S$200* and get FREE SHIPPING

  • Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67

Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67 EE-SX671A

5.00 (2)
Item.#
02489593
Mfr.#
EE-SX671A
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Consumption Electric Current (mA)
less than 35
Indicator Lamp Mode
Lights up when shaded
Maximum Ink Ejecting Frequency (kHz)
Over 1( average value is 3)
Material (case)
Polybutylene terephthalate (PBT)
Detection Distance (mm)
5 (groove width)
Detection Method
Transmission type (Groove type)
Protection Structure
IP50 IEC60529 standards
Material
Illuminating / receiving Department / polycarbonate
Type
Slot type connector type (direct-current light)
Operating Mode
Able to switch between turning on or off when exposed to light/dark
Connection Method
Connector type (4 poles) (direct soldering is possible)
Vibration Resistance
20-20000Hz( peak acceleration is 100 m/s2) Double amplitude 1.5mm X,Y,Z direction 2h each (4 minute cycle)
Control Output
NPN open collector output under DC5 to 24V 100mA Residual voltage is less than 0.8V (When the load voltage is 100mA), residual voltage is less than 0.4V (when the load voltage is 40mA), the voltage when turned off is less than .5mA
Materials (cover)
Polycarbonate
Weight (g)
About 3 (when packaged)
Shape
L-type
Differential Movement
less than 0.025 mm
Indicator Lamp
Lights up when shaded (red)
Standard Detective Object (mm)
2x0.8 or more opaque bodies
Output
NPN
Light Source
Peak emission wavelength : GaAs infrared light emitting diode (940 nm)
Power Supply Voltage (V)
DC5 to 24+/-10% Below ripple (p-p) 10%
Ambient Temperature (Degree C)
During operation:-25 to + 55 During storage: -30 to +80 (however, do not freeze)
Using Periphery illuminanation (Lx)
Receiving surface illuminance Fluorescent lamp : below 1000
Impact Resistance
500m/s 2 X, Y, Z direction 3 times each
Ambient Humidity (% RH)
During operation: 5-85, during storage: 5 to 95 (however, do not freeze or condense)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-11-14 16:17:39
There are a lot of cases where oil enters and fails
This review is about item#2489566.
Decide the stop position of the traveling carriage.
5
From Japan
On 2014-05-15 13:33:27
Easy to install and easy to use.
This review is about item#02489584.