Buy more than* S$200* and get FREE SHIPPING

  • Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67

Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67 EE-SX672

5.00 (2)
Package Qty.
Ship pack of
10.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Consumption Electric Current (mA)
35 or less
Indicator Lamp Mode
Illumination bulbs
Maximum Ink Ejecting Frequency (kHz)
More than 1(The average value is 3)
Material (case)
Poly butylene terephthalate (PBT)
Detection Distance (mm)
5 (flute width)
Detection Method
Penetrated type (Groove type)
Using Periphery illuminanation (Lx)
Acceptance surface intensity of illumination flourescent light: 1000 or less
Impact Resistance
500m/s 2 X, Y, Z, all directions 3 times
Ambient Humidity (% RH)
During operation: 5-85, during storage: 5 to 95 (not during times of freezing or condensation)
Light Source
Peak luminescence wave length: GaAs infrared light emitting diode (940 nm)
Power Supply Voltage (V)
DC5-24 +/- 10% Below 10% (p-p) ripple
Ambient Temperature (Degree C)
During operating:-25 to + 55 During storage: -30 to +80 (not during times of freezing)
Materials (cover)
Protection Structure
IP50 IEC60529 standards
Weight (g)
About 2.4 (packed state)
T-Groove 7 mm center
Differential Movement
0.025 mm or less
Indicator Lamp
Bulbs for illumination (red)
Standard Detective Object (mm)
More than 2x0.8 opaque bodies
Operating Mode
Able to switch between turning on or off when exposed to light/dark
Connection Method
Connector type (4 poles) (direct soldering is possible)
Vibration Resistance
20-20000Hz( peak acceleration is 100 m/s2) Double amplitude 1.5mm X,Y,Z all directions 2h (4 minute cycles)
Control Output
NPN open collector output under DC5 to 24V 100mA Residual voltage is less than .8V (When the load voltage is 100mA), residual voltage is less than .4V (when the load voltage is 40mA), the voltage when turned off is less than .5mA
DIS / receiving Department / polycarbonate
Slot type connector type (direct-current light)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
From Japan
On 2016-11-14 16:17:39
There are a lot of cases where oil enters and fails
This review is about item#2489566.
Decide the stop position of the traveling carriage.
From Japan
On 2014-05-15 13:33:27
Easy to install and easy to use.
This review is about item#02489584.