Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Solid State - Relay G3NA

Solid State - Relay G3NA G3NA-205B DC5-24

5.00 (8)
Item.#
02489977
Mfr.#
G3NA-205B DC5-24
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Release Voltage
More than DC1V
Zero Cross Function
Available
Voltage Load (V)
AC24 - 264
Working Voltage (V)
DC4 - 32
Withstand Voltage
AC2500V 50/60Hz 1min
Rated Voltage (V)
DC5 - 24
Weight (g)
About 60
Specification
Photo triac zero cross function
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Operating Voltage
Less than DC4V
Recovery Time (ms)
Less than 1/2 cycle of load power source + 1
Operating Ambient Temperature (deg C)
-30 to +80 (however, no freezing or condensation)
Leakage Current (mA)
5 or below (at AC100V) 10 or below (at AC 200V)
Storage Temperature Range (degree c)
-30 to +100 (however, no freezing or condensation)
Compatible Output Load
5A AC24 - 240V
Output ON Voltage Drop
1.6V or less (RMS)
Surge Current Tolerance Dose (A)
60 (60 Hz, 1 cycle)
Rated Load Voltage (V)
AC24 - 240
Ambient Humidity
45 - 85%RH
Input Impedance
7 mA or less
Indicator Lamp
Available
Impact Resistance (m/s2)
1000
Rated Voltage of Input
DC5 - 24V
Insulation Method
Photo TRIAC
Vibration Resistance
10 to 55 to 10Hz, half amplitude 0.75 mm ( double amplitude 1.5 mm )
Operating Time (ms)
Less than 1/2 cycle of load power source + 1
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Load Current (A)
Heat radiator available: 0.1-5 (at 40 degree) No heat radiator: 0.1-3 (at 40 degree)
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Product incorporation
5
From Japan
On 2018-04-13 17:54:08
Convenient because the primary side is the AC line voltage. A large capacity load can be controlled with a switch with a small contact capacity.
This review is about item#39066002.
Repair of water heater
5
From Japan
On 2015-08-31 18:22:11
It worked without problem.
This review is about item#08588964.
Compressor power control
5
From Japan
On 2015-03-13 17:15:12
The use of this product is to protect compressor etc from overload at power on by using zero cross function. As a result, it has been stable for a long time in combination with the company's digital thermo relay.
This review is about item#08588964.
Turn ON for less than 1 second every few minutes with a reasonable load
5
From Japan
On 2014-07-14 13:24:20
The expected lifetime of the mechanical relay is about 100,000 times, it is likely to reach in about a year. Since I do not conduct continuous energizing, I tried to SSR. I expect to be able to use it for about 10 years.
This review is about item#39066036.
For device power ON / OFF by remote control
5
From Japan
On 2013-08-10 09:08:26
In order to control safely, we use the same brand that we have proven.
This review is about item#39066045.
For repairing electrical appliances
5
From Japan
On 2013-02-11 12:18:20
I think that it is a good product with wide voltage range and easy handling.
This review is about item#02489995.
On / off control of the light output load and the projector etc which output is comparatively large with the digital output board etc for personal computer.
5
From Japan
On 2011-05-03 02:39:27
I am saved to the extent that it does not become a business if there is not this. The best! I have no complaints at all! The operation with the network camera "Canon VB - C50iR + VB - EX50" is also perfect! It is truly grateful that you can program-control the on / off of a large projector's output on-site through the Internet! Correct answers made separately from the heat sink! I'm also happy to choose a heat sink for convenience! I knew that the performance of this product and the product itself is good from the long time, but when it comes to "construction", the SSR has the drawback that it is hard to install because it is "we are doing hard" in most cases However, this product is "easy to work" due to its simple appearance as you can see! Rather, versatility is higher than Hata's EMR! (# Well, the price is not cheap like a hefty EMR ....)
This review is about item#02489986.
I wanted to change the 200V floor warming relay to a solid state relay.
5
From Japan
On 2010-11-05 16:50:56
A huge heat sink was necessary, it was saved because it treats it with Monotaro, but if possible link it to the heat sink from the explanation of the product would have been easy to find.
This review is about item#08588991.