Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solid State - Relay G3NA

Solid State - Relay G3NA G3NA-210B DC5-24

4.82 (11)
Item.#
02489986
Mfr.#
G3NA-210B DC5-24
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
About 60
Specification
Photo triac zero cross function
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Operating Voltage
Less than DC4V
Release Voltage
More than DC1V
Zero Cross Function
Available
Voltage Load (V)
AC24 - 264
Working Voltage (V)
DC4 - 32
Withstand Voltage
AC2500V 50/60Hz 1min
Rated Voltage (V)
DC5 - 24
Leakage Current (mA)
5 or below (at AC100V) 10 or below (at AC 200V)
Storage Temperature Range (degree c)
-30-+100 (no freezing or condensation)
Recovery Time (ms)
1/2 cycle + 1 or less of a load power source
Operating Ambient Temperature (deg C)
-30-+80 (no freezing or condensation)
Indicator Lamp
Available
Impact Resistance (m/s2)
1000
Rated Voltage of Input
DC5 - 24V
Insulation Method
Photo TRIAC
Compatible Output Load
10A AC24 - 240V
Output ON Voltage Drop
Below 1.6V (RMS)
Surge Current Tolerance Dose (A)
150 (60 Hz, 1 cycle)
Rated Load Voltage (V)
AC24 - 240
Ambient Humidity
45 - 85%RH
Input Impedance
7 mA or less
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Load Current (A)
Radiator available: 0.1-10 (at 40 degree) No heat radiator: 0.1-4 (at 40 degree)
Vibration Resistance
10-55 To 10 Hz, single amplitude 0.75 mm (1.5 mm frequency)
Operating Time (ms)
1/2 cycle + 1 or less of a load power source
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used for manufacturing temperature controller
5
From Japan
On 2018-05-09 21:02:44
It helps to simplify complicated circuits. There is enough capacity and I am very satisfied.
This review is about item#39066027.
Used for manufacturing equipment
3
From Japan
On 2018-05-06 17:52:36
It is Omron's goods highest. I thought that the abolition number is a bit large
This review is about item#2489977.
Heater temperature control
5
From Japan
On 2018-04-16 16:16:15
Because there are few products for DC load, I use repeat. I would like you to commercialize even larger current capacity.
This review is about item#39066115.
Product incorporation
5
From Japan
On 2018-04-13 17:54:08
Convenient because the primary side is the AC line voltage. A large capacity load can be controlled with a switch with a small contact capacity.
This review is about item#39066002.
Repair of water heater
5
From Japan
On 2015-08-31 18:22:11
It worked without problem.
This review is about item#08588964.
Compressor power control
5
From Japan
On 2015-03-13 17:15:12
The use of this product is to protect compressor etc from overload at power on by using zero cross function. As a result, it has been stable for a long time in combination with the company's digital thermo relay.
This review is about item#08588964.
Turn ON for less than 1 second every few minutes with a reasonable load
5
From Japan
On 2014-07-14 13:24:20
The expected lifetime of the mechanical relay is about 100,000 times, it is likely to reach in about a year. Since I do not conduct continuous energizing, I tried to SSR. I expect to be able to use it for about 10 years.
This review is about item#39066036.
For device power ON / OFF by remote control
5
From Japan
On 2013-08-10 09:08:26
In order to control safely, we use the same brand that we have proven.
This review is about item#39066045.
For repairing electrical appliances
5
From Japan
On 2013-02-11 12:18:20
I think that it is a good product with wide voltage range and easy handling.
This review is about item#02489995.
On / off control of the light output load and the projector etc which output is comparatively large with the digital output board etc for personal computer.
5
From Japan
On 2011-05-03 02:39:27
I am saved to the extent that it does not become a business if there is not this. The best! I have no complaints at all! The operation with the network camera "Canon VB - C50iR + VB - EX50" is also perfect! It is truly grateful that you can program-control the on / off of a large projector's output on-site through the Internet! Correct answers made separately from the heat sink! I'm also happy to choose a heat sink for convenience! I knew that the performance of this product and the product itself is good from the long time, but when it comes to "construction", the SSR has the drawback that it is hard to install because it is "we are doing hard" in most cases However, this product is "easy to work" due to its simple appearance as you can see! Rather, versatility is higher than Hata's EMR! (# Well, the price is not cheap like a hefty EMR ....)
This review is about item#02489986.