|
Solid-State Timer H3CR-A H3CR-A AC100-240/DC100-125
(21)
- Item.#
- 02490232
- Mfr.#
- H3CR-A AC100-240/DC100-125
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Minimum Signal Input Time (sec)
- 0.05
- Operating Temperature Range (deg C)
- -10 to +55 (however, no freezing)
- Form
- H3CR-A
- External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
- 48x81.6x48
- Electrostatic Yield Strength
- Malfunction: 8kV, breakdown: 15 kV
- Output Type
- Relay 2 c (limited time)
- Insulation Resistance (Mohm)
- 100 or more (for DC500V meggers)
- Time Specification
- 0.05s - 300h
- Lifespan
- Mechanical: above 20,000,000 times (no load, switching frequency 1800 times/h)
Electrical: more than 100,000 times (AC250V, 5A resistance load, switching frequency 1800 times/h)
- Power Reset
- Minimum power open time 0.1s
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order., Please do not use the inverter output as a power source.
Caution advised against non-contact output by sensors as that will cause timer to turn on or off possible rush currents, as result in possible rush currents.
- Allowable Voltage Range
- 85 to 110% of power supply voltage
- Setting Time
- Scale figures: (time unit)
1.2: (sec)0.05 to 1.2, (min, hrs) 0.12 to 1.2, (10h) 1.2 to 12
3: (sec, min, hrs)0.3 to 3, (10 h) 3 to 30
12: (sec, min, hrs)1.2 to 12, (10 h) 12 to 120
30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
- Noise Immunity
- Square wave noise simulator (pulse width of 100 ns/1micros rise 1 ns)+/-1.5 kV, however, when there is no voltage, +/-600 V between the input terminals
- Set Error
- +/-5% (as a percentage of maximum scale value) +/-50ms or less
- Impact Resistance (Malfunction)
- 100 m/s2 6 directions, 3 times each
- Vibration Resistance (malfunction)
- 10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 min each
- Type
- Contact output type
6 operation modes, multi
- Vibration Resistance
- 10 to 55 Hz, half amplitude 0.75 mm, 3 directions, each 2h
- Operating Time Variation
- Less than +/-0.2% (as a percentage of maximum scale value)
(at 1.2s, 3s range, less than +/-0.2% +/-10ms)
- Release Voltage
- 10% or less of the power supply voltage
- Recovery Time
- 0.1 s or less
- Power Supply Voltage (V)
- AC100 - 240(50/60Hz)/DC100-125
- Ambient Humidity
- 35 - 85%
- Weight (g)
- About 90
- Input Method
- Non-voltage input (NPN input)
- Pin Type
- 11
- Maximum Time Scale
- 30x10hrs
- Protection Structure
- IP40 (panel surface)
- Power Consumption
- WHEN THE RELAY IS ON / About. 2VA(1.6W)
WHEN THE RELAY IS OFF / About. 1.3VA(1.1W)
(At AC240V 60Hz)
- Withstand Voltage
- Between live metal parts / non-charged metal parts: AC2000V 50/60 Hz 1 min
Between control output and operating circuit: AC2000V 50/60Hz 1min
Contact between different poles : AC2000V 50/60Hz 1min
Between non-continuous points of contact: AC1000V 50/60Hz 1min
- Effect of Temperature
- Less than +/-1% (As a percentage of maximum scale value)
(at 1.2s, 3s range, less than +/-1% +/-10ms)
- Time Base Range
- 4-step switchable type
Select from sec (seconds), min (minutes), hrs (hours), x 10h (hours)
- Operating Mode
- A: On delay
B: Flicker-off start
B2: Flicker-on start
C: Signal ON / Off delay
D: Signal off delay
E: Interval
- Scale Type
- 4-step switchable type
Selectable from 1.2, 3, 12, 30
- Control Output
- AC250V/DC30 5A
DC 125 V 0.15 A
Resistance load (cosphi=1)
Minimum applied load DC5V 10mA (P levels and reference values)
- Storage Temperature Range (degree c)
- -25 to + 65 (however, no freezing)
- Impact Resistance
- 1000 m/s2 6 directions, 3 times each
- Impulse Voltage(V)
- Between power terminals : 3k
Between conductive part terminal and an exposed non-charged metal section: 4.5k
- Input
- Impedance below 1kohm during short circuit
Residual voltage below 1V during short circuit
Open impedance: 100kohm or more
- Voltage Influence
- Less than +/- 0.2% (as a percentage of maximum scale value)
(at 1.2s, 3s range, less than +/-0.2% +/-10ms)
|