Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source

Solid-State Timer H3Y-2, Ac Power Source H3Y-2 AC200-230 1S

4.59 (17)
Item.#
02490345
Mfr.#
H3Y-2 AC200-230 1S
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electrostatic Yield Strength
4kV (malfunction), 8kV (breakdown)
Operating Time Variation
less than +/-1% (at full-scale)
Release Voltage
10 or more% of the supply voltage
Maximum Time Scale
1s
Specification
Fixed time range
Operating Ambient Temperature (deg C)
-10 to 50 (however, no freezing)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Protection Structure
IP40
Form
H3Y-2
Power Supply Voltage (V)
AC200 - 230
Allowable Voltage Range(V)
85 to 110% of power supply voltage Continuous use at 50degreeC temperature range uses 90 to 110% of the supply voltage
Power Consumption
At AC230V 60Hz When relay is OFF: about 1.5VA/1.1W When relay is ON: about 2.2VA/1.8W
Vibration Resistance
10 to 55Hz, single amplitude 0.75mm, 3 directions, 1h each
Lifespan
Mechanical: more than 10,000,000 times (no load, switching frequency of 1800 times/h) Electrical: more than 500,000 times (AC250V, 3A resistance load, switching frequency 1800 times/h) at room temperature
Compatible Safety Standards
UL508, CSA C22.2No.14, LR acquired, EN61812-1, IEC60664-1 2.5 kV / 2
Terminal Shape
Plug-in (surface attachment)
Control Output
AC250V 5A resistance load (cosphi =1), smallest application load: DC5V 1mA (P level, reference value)
EMC Standard
EMI: EN61812-1 Radiated interference field strength: EN55011 Group1 class A Noise Terminal voltage: EN55011 Group1 class A EMS: EN61812-1 Electrostatic discharge immunity: IEC61000-4-2 8kV air Electric field strength immunity (AM modulation): IEC61000-4-3 10 V/m (80MHz-1 GHz) Burst noise immunity: IEC61000-4-4 2kV power and output lines Surge immunity: IEC61000-4-5 2k between land 1kV between lines
Vibration Resistance (malfunction)
10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 min each
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Below 21.5 x 63 x below 28
Opreration Method
Operations with time limit
Voltage Influence
less than +/-2% (at full-scale)
Number of Pins
8
Reset Method
Self-reset
Time Specification
0.1s - 1.0s
Time Limit Contact
2c
Operating Mode
Power-on delay
Storage Temperature (DegreeC)
-25 to 65 (however, no freezing)
Ambient Humidity
35 - 85%
Weight (g)
About 50
Impact Resistance
1000 m/s2 6 directions, 3 times each
Impulse Voltage(V)
Between power terminals : 3k Between conductive part terminal and an exposed non-charged metal section: 4.5k
Withstand Voltage
AC2000V 50/60Hz 1 min Between conductive part terminals and non charged exposed metal parts (excluding the terminal screw) Between operation power circuit and control output Contact between different poles AC1000V 50/60Hz 1min Between non-continuous contacts
Effect of Temperature
Less than +/-2% (Percentage of maximum scale value)
Noise Immunity
Square wave noise simulator (pulse width of 100 ns/1micros rise 1 ns)+/-1.5 kV
Recovery Time
0.1s or less (including in-process reset)
Set Error
less than +/-10%+/-50ms (at full-scale)
Impact Resistance (Malfunction)
100 m/s2 6 directions, 3 times each
Customer Reviews
5 star 13
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
Equipment in the factory
5
From Japan
On 2017-03-03 14:38:42
Purchased as a replacement part. It was good as it arrived without placing much time.
This review is about item#2089062.
Repair of air conditioning equipment
5
From Japan
On 2016-06-27 16:20:26
Unmistakably manufacturer genuine products. I have been using it since last year. (3rd)
This review is about item#02089096.
Machine control
3
From Japan
On 2016-03-09 13:11:24
The price is usually cheaper at wholesalers to buy, the delivery date is faster. Which one is taken?
This review is about item#02089123.
Time adjustment timer of dehydrator
5
From Japan
On 2015-11-02 13:53:19
It is good.
This review is about item#02089096.
To counter rush current of power supply.
5
From Japan
On 2015-03-09 13:06:38
Both accuracy and reliability were both very satisfying products.
This review is about item#02490275.
Machine maintenance
5
From Japan
On 2014-06-17 17:18:30
It became necessary suddenly, so it was saved on arrival the next day.
This review is about item#06896775.
Electric control panel
5
From Japan
On 2014-02-20 15:43:40
Purchased due to broken parts of the same specification. Immediately, the exchange was carried out and now it is operating normally. It arrived early and it was saved.
This review is about item#02089123.
Control of equipment
3
From Japan
On 2013-12-13 10:40:06
I purchased it as a repair part of equipment. Since it is the same as existing parts, we do not know whether goods are good or bad, but the Omron brand has a sense of security. Monotaro san's correspondence is still certain.
This review is about item#02490336.
For indoor wiring
5
From Japan
On 2013-03-13 13:39:59
It is as planned.
This review is about item#02490302.
Purchase as equipment replacement part
4
From Japan
On 2013-01-30 15:19:07
Purchased a small quantity purchased feels cheap in price. In use without any problem
This review is about item#02490363.