Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, DC Power Source

Solid-State Timer H3Y-2, DC Power Source H3Y-2 DC24 10S

4.83 (6)
H3Y-2 DC24 10S
Package Qty.
Ship pack of
45.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Time Specification
0.5s - 10s
Release Voltage
More than 10% of the supply voltage
Reset Method
Self recovery
Power Supply Voltage (V)
Weight (g)
About 50
Opreration Method
Limited-time operation
Operating Time Variation
+/-1% or less (with full-scale time)
Insulation Resistance (Mohm)
More than 100 (measured with DC500V mega)
Electrical Life
More than 10 million times (no load, switching frequency of 1800 times/h)
Effect of Temperature
+/-2% or less (with full-scale time)
Electrical Service Life (rated load)
More than 500,000 (AC250V 5A resistance load switching frequency 1800 times/h) (at room temperature)
Recovery Time
0.1s or less (including recovery on the way)
Power Consumption
Before time-up : About 0.1W After time-up : About 1.1W (at DC24V)
Allowable Voltage Range(V)
85 to 110% of power supply voltage Continuous use at 50degreeC temperature range uses 90 to 110% of the supply voltage
Impact Resistance
1000 m/s2 6 way 3 times each
Vibration Resistance
10 to 55Hz single amplitude 0.75mm each 1h 3-way
Voltage Influence
+/-2% or less (with full-scale time)
Maximum Time Scale
Time Limit Contact
Terminal Shape
Plug-in (surface mounting) 8 pin
Operating Temperature Range (deg C)
Operating Mode
Power-on delay
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Below 21.5 x 63 x below 28
Ambient Humidity
35 - 85%
Electrostatic Yield Strength
4kV (malfunction), 8kV (breakage)
Operating Ambient Temperature (deg C)
-10 to +50 (however, no freezing)
Control Output
AC250V 5A resistance load (cosphi =1) Minimum applied load DC5V 1mA (P standard and reference values)
Protection Structure
-10 to +55 (however, no freezing)
Storage Temperature (DegreeC)
-25 to 65 (however, no freezing)
Noise Immunity
Square wave noise by noise simulator (pulse width of 100ns/1micros rise 1ns) +/-1.5kV
Set Error
+/-10% +/-50ms or less (with full-scale time)
Impact Resistance (Malfunction)
100 m/s2 6 direction 3 times each
Vibration Resistance (malfunction)
10 To 55Hz cantilever amplitude of 0.5mm 3-direction each 10min
Withstand Voltage
Conductive terminal and exposed non-charging metal spacing (excluding terminal screw part): AC2000V 50/60Hz 1min Between operation power supply circuit and system control output : AC2000V 50/60Hz 1min Point of contact between unlike poles: AC2000V 50/60Hz 1min Point of contact between discontinuity:AC1000V 50/60Hz 1min
Impulse Voltage(V)
Power terminal spacing: 1k Conductive terminal and exposed non-charging metal spacing: 1.5k
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance etc.
From Japan
On 2017-12-11 15:23:09
Ultra-compact timer, easy to install, sufficient opening and closing capacity.
This review is about item#2490415.
Control of electric fan
From Japan
On 2017-12-06 10:48:18
I think that it is easier to use if the setting dial of the timer has a sense of moderation.
This review is about item#2089227.
The LED stop lamp blinks for the timer setting time and then switches to lighting
From Japan
On 2016-05-04 20:17:19
I am satisfied with the amount, quality. Occupation is "maintenance of equipment" Omron products are treated and easy to use.
This review is about item#02089236.
Work machine pump timer
From Japan
On 2015-06-29 19:16:57
It is compact. Easy to set up, saved.
This review is about item#02089202.
Sequence change of power supply equipment
From Japan
On 2013-12-22 18:04:35
· · · · It was ordinary Omron product! Of course the operation is perfect! It is!
This review is about item#02089324.
Used for 12 volt battery power control
From Japan
On 2013-11-06 22:42:26
I am satisfied with the product, but I am struggling to install it because detailed instructions are not attached. Next time I purchase I also want to have instructions.
This review is about item#39073553.