Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solid-State Timer H3Y-2, DC Power Source

Solid-State Timer H3Y-2, DC Power Source H3Y-2 DC24 1S

4.57 (7)
Item.#
02490397
Mfr.#
H3Y-2 DC24 1S
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Form
H3Y-2
Weight (g)
About 50
Opreration Method
Operations with time limit
Maximum Time Scale
1s
Time Limit Contact
2c
Terminal Shape
Plug-in (surface mounting) 8-pin
Operating Temperature Range (deg C)
IP40
Recovery Time
0.1s or less (including in-process reset)
Power Consumption
Before time-up : about 0.1W After time-up : about 1.1W (at DC24V)
Allowable Voltage Range(V)
85 to 110% of power supply voltage For continuous use at 50degreeC, please use 90 to 110% of the supply voltage.
Impact Resistance
1000 m/s2 6 directions, 3 times each
Vibration Resistance
10 to 55Hz, single amplitude 0.75mm, 3 directions, 1h each
Voltage Influence
less than +/-2% (at full-scale)
Operating Ambient Temperature (deg C)
-10 to +50 (however, no freezing)
Control Output
AC250V 5A resistance load (cosphi=1) Minimum applied load DC5V 1mA (P standard and reference values)
Protection Structure
-10 to +55 (however, no freezing)
Storage Temperature (DegreeC)
-25 to 65 (however, no freezing)
Noise Immunity
Square wave noise simulator (pulse width of 100 ns/1micros rise 1 ns)+/-1.5 kV
Operating Mode
Power-on delay
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Below 21.5 x 63 x below 28
Ambient Humidity
35 - 85%
Electrostatic Yield Strength
4 kV (malfunction), 8 kV (breakage)
Time Specification
0.1s - 1s
Release Voltage
10 or more% of the supply voltage
Reset Method
Self-reset
Power Supply Voltage (V)
DC24
Set Error
less than +/-10%+/-50ms (at full-scale)
Impact Resistance (Malfunction)
100 m/s2 6 directions, 3 times each
Vibration Resistance (malfunction)
10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 min each
Withstand Voltage
Between conductive terminals and exposed non-charged metal parts (excluding terminal screws): AC2000V 50/60Hz 1min Between operation power supply circuit and system control output: AC2000V 50/60Hz 1min Between unlike pole contacts: AC2000V 50/60Hz 1min Between non-continuous points of contact: AC1000V 50/60Hz 1min
Impulse Voltage(V)
Power terminal spacing: 1k Conductive terminal and exposed non-charging metal spacing: 1.5k
Operating Time Variation
less than +/-1% (at full-scale)
Insulation Resistance (Mohm)
100 or more (measured with DC500V mega)
Electrical Life
10 or more,000,000 times (no load, opening/closing frequency 1800 times per hour)
Effect of Temperature
less than +/-2% (at full-scale)
Electrical Service Life (rated load)
More than 500,000 times (AC250V 5A resistance load switching frequency 1800 times/h) (at room temperature)
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Molding machine
3
From Japan
On 2018-05-05 13:01:18
It is compact, easy to use, and there are no breakdowns so we are using it with confidence.
This review is about item#2089211.
Maintenance etc.
5
From Japan
On 2017-12-11 15:23:09
Ultra-compact timer, easy to install, sufficient opening and closing capacity.
This review is about item#2490415.
Control of electric fan
4
From Japan
On 2017-12-06 10:48:18
I think that it is easier to use if the setting dial of the timer has a sense of moderation.
This review is about item#2089227.
The LED stop lamp blinks for the timer setting time and then switches to lighting
5
From Japan
On 2016-05-04 20:17:19
I am satisfied with the amount, quality. Occupation is "maintenance of equipment" Omron products are treated and easy to use.
This review is about item#02089236.
Work machine pump timer
5
From Japan
On 2015-06-29 19:16:57
It is compact. Easy to set up, saved.
This review is about item#02089202.
Sequence change of power supply equipment
5
From Japan
On 2013-12-22 18:04:35
· · · · It was ordinary Omron product! Of course the operation is perfect! It is!
This review is about item#02089324.
Used for 12 volt battery power control
5
From Japan
On 2013-11-06 22:42:26
I am satisfied with the product, but I am struggling to install it because detailed instructions are not attached. Next time I purchase I also want to have instructions.
This review is about item#39073553.